Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Kids Medium Selection Box 129g
By Nestle
Order Code:
ZT3526118S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/kids-medium-selection-box-129g/p/ZT3526118S
Add to quotation
View all Confectionery
Description
Nestle Kids Medium Selection Box 129g 12558504
Tags:
#BulkDiscount
Specifications
Specifications for Kids Medium Selection Box 129g
Pack Type
Box
Product Type
Chocolate & Confectionery
Environment Support
Rainforest Alliance Certified
Food Type
Chocolate
Pack Quantity
129g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome