Lindor Truffles Assorted Chocolate 200g FOLIL005

Order Code: ZT1543583S

£7.99 Inc VAT (20%)

Currently unavailable

Description

Lindor Assorted chocolate truffles are encased in their assorted signature wrappers to seal the chocolate's freshness and let the flavours shine. Made from a form of ganache, carefully poured into a delicate, fine, tempered Lindt chocolate mould, the result is a hard outer shell with a creamy melting centre. Indulge the senses, eating them chilled or at room temperature and let the chocolate truffle melt in the mouth slowly or at first bite. Supplied in a box of 200g of assorted flavoured chocolate truffles.
Milk chocolate truffles with smooth melting filling
Individually wrapped for freshness and shine
Flavour: Assorted
May contain nuts
Capacity: 200g

See full description
Specifications for Lindor Truffles Assorted Chocolate 200g FOLIL005
  • MFR Part No.
    AU09027
  • Weight
    0.226kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome