Lindor Truffles Milk Chocolate 200g

Order Code: ZT4069406S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Currently unavailable

Description

Lindt Lindor Truffles Milk Chocolate 200g FOLIL004
Lindor Milk chocolate truffles are encased in their signature, bright red wrappers to seal the chocolate's freshness and let the flavours shine. Made from a form of ganache, carefully poured into a delicate, fine, tempered Lindt chocolate mould, the result is a hard outer shell with a creamy melting centre. Indulge the senses, eating them chilled or at room temperature and let the chocolate truffle melt in the mouth slowly or at first bite. Supplied in a box of 200g of milk chocolate truffles.

See full description
Specifications for Lindor Truffles Milk Chocolate 200g
  • Type
    Food & Confectionery
  • Pack Quantity
    200g
  • Food Type
    Chocolate
  • Flavour
    Milk Chocolate
  • Pack Type
    Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome