0
1

Mints 195g (No Artifical Colours or Flavours) 0401004

Order Code: ZT1542259S

£23.99 Inc VAT (20%)


Description

Keep everyone refreshed and rejuvenated with a burst of Foxs Glacier Mints. Produced in the UK since 1918, these sweets are made using only the finest ingredients. No artificial colours or flavours are used in their production, just the intense taste of natural mint oils. Individually wrapped and packed with flavour, these mints are ideal for receptions, meeting rooms or an occasional office treat.
For a refreshing minty blast, have a glacier mint
No artificial colours or flavours, just natural mint oils
Individually wrapped to keep them fresh
Ideal for receptions or meeting rooms
Weight: 200g (per bag)
Pack of 12

See full description
Specifications for Mints 195g (No Artifical Colours or Flavours) 0401004
  • MFR Part No.
    BZ92054
  • Weight
    2.73kg
  • Product Type
    Mints
  • Pack Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome