Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Original Butter Candies 135g
By Werther's Original
Order Code:
ZT5154072S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/original-butter-candies-135g/p/ZT5154072S
Add to quotation
View all Confectionery
Description
Werthers Original Butter Candies (Bag 135g) - 0401386
Tags:
#BulkDiscount
Specifications
Specifications for Original Butter Candies 135g
Pack Quantity
135g
Product Type
Chocolate & Confectionery
Pack Type
Bag
Food Type
Sweets
Flavour
Butter Candy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome