Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Original Butter Candies 80g
By Werther's Original
Order Code:
ZT5154008S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/original-butter-candies-80g/p/ZT5154008S
Add to quotation
View all Confectionery
Description
Werthers Original Butter Candies Sugar Free (Bag 80g) - 0401388
Tags:
#BulkDiscount
Specifications
Specifications for Original Butter Candies 80g
Pack Type
Bag
Food Type
Sweets
Product Type
Chocolate & Confectionery
Flavour
Butter Candy
Pack Quantity
80g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome