Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Confectionery
Original Creamy Filling 125g
By Werther's Original
Order Code:
ZT5153938S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.49
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/confectionery/original-creamy-filling-125g/p/ZT5153938S
Add to quotation
View all Confectionery
Description
Werthers Original Creamy Filling (Bag 135g) - 0401387
Tags:
#BulkDiscount
Specifications
Specifications for Original Creamy Filling 125g
Food Type
Sweets
Product Type
Chocolate & Confectionery
Flavour
Original
Pack Type
Bag
Pack Quantity
135g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome