Penny Post Afternoon Tea

Order Code: ZT2633506S

£14.99 Inc VAT (20%)


Description

Thornton & France White Chocolate Star with Sprinkles 50g
House Of Fudge Clotted Cream Fudge Bar 120g
Original Cake Co. Cherry & Almond Mini Bake Tray
2x
Ringtons Earl Grey Tea Bags (Single)
2
x English Tea Shop Chamomile Tea Sachets
Abbey Biscuits Shortbread Twin Pack
Artful Baker Almond, Hazelnut & Orange Biscotti 18g
2x Monty Bojangles Gold Flow Wrap
Scrumple Nutty Truffle
Joe & Seph's Orange, Pecan & Cinnamon Popcorn Bar 27g
Packed in a Branded Letterbox Friendly Gift Box

See full description
This product is a Perishable Item which is Non-Returnable, please see our returns policy for more information.
Specifications for Penny Post Afternoon Tea
  • Flavour
    Cinnamon
    Chamomile
    Earl Grey
    Orange
    Hazelnut
    Almond
  • Drink Type
    Tea

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome