Penny Post Rainbow Selection

Order Code: ZT2633513S

£21.99 Inc VAT (20%)


Description

Lindt Lindor Milk Chocolate Truffles 37g
Love Raw Peanut Butter Cups
M!lk Choc 34g
Monty Bojangles Caramel & Cookie Truffle Bites 100g
Montezuma Royal Mint Peppermint Dark Chocolate Bar 25g
Buttermilk Plant Powered
Cookies & Crème Crunch 42g
Mighty Fine Dark Chocolate Honeycomb Bar 30g
Popcorn Shed Rainbow Popcorn 24g
Packed in a Branded Letterbox Friendly Gift Box

See full description
This product is a Perishable Item which is Non-Returnable, please see our returns policy for more information.
Specifications for Penny Post Rainbow Selection
  • Product Type
    Truffle Bites
    Dark Chocolate Bar
    Chocolate Truffles
    Rainbow Popcorn
    Cookies & Cr�me Crunch
    Peanut Butter Cups
  • Flavour
    Popcorn
    Chocolate
    Honeycomb
    Mint
    Caramel
  • Weight
    30g
    100g
    25g
    42g
    37g
    34g
    24g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome