Penny Post Vegan Goodies

Order Code: ZT2633510S

£17.39 Inc VAT (20%)


Description

Artful Baker Almond, Hazelnut & Orange Biscotti 18g
Chika's Toasted Peanuts 41g
Buttermilk Plant
Powered Vanilla Fudgy Bites 42g
Happi
Salted Caramel Chocolate Bar 40g
Love Raw Peanut Butter Cups
M!lk Choc 34g
Popcorn Shed Chocolate Orange 24g
Honest Bean Co Roasted Fava Bean Snack Barbecue 40g
Packed in a Branded Letterbox Friendly Gift Box

See full description
This product is a Perishable Item which is Non-Returnable, please see our returns policy for more information.
Specifications for Penny Post Vegan Goodies
  • Flavour
    Hazelnut
    Salted Caramel
    Orange
    Almond
  • Product Type
    Vegan Goodies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome