Werther's Original Creamy Filling 1kg

Order Code: ZT3141240S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Werthers Original Creamy Filling 1kg Werther's Original Caramel Sweets are deliciously smooth and creamy. Originally, named after the little village of Werther, where they were first created, they are made with care, expertise and know-how passed down through generations. Now discover comforting Werther's Caramel in Werther's Original Creamy Filling - a deliciously creamy filling inside a smooth butter candy shell. Ingredients Sugar, Glucose Syrup, Glucose-Fructose Syrup, Cream (Milk) (7%) , Condensed Whey (Milk) , Butter (Milk) (4. 5%) , Condensed SkimmedMilk, Partially Inverted Refiners Syrup, Salt, Butterfat (Milk) , Whey Powder (Milk) , Emulsifier:SoyaLecithin, Flavouring

See full description
Specifications for Werther's Original Creamy Filling 1kg
  • Pack Quantity
    1kg
  • Type
    Food & Confectionery
  • Pack Type
    Bag
  • Food Type
    Sweets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome