Bar Bakewell Tart 35g (8)

Order Code: ZT4872075S

£17.99 Inc VAT (20%)


Description

Made with 100% natural ingredients cold pressed together, nakd bars are vegan, wheat, gluten and dairy free. This delicious bakewell tart flavoured nakd bar packs a powerful punch of plant-based protein and healthy fats, keeping you fuelled and energised for longer. Ingredients - Dates (49%), CASHEWS (35%), Raisins (16%) And A Hint Of Natural Flavouring. Nutritional Info (per 100g) : Energy: 1637KJ/391Kcal, Fat: 0g, of which saturates: 3. 3g, Carbohydrates: 50. 3g, of which sugars: 45. 6g, Fibre: 4. 9g, Protein: 7. 5g, Salt: 0. 1g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Bar Bakewell Tart 35g (8)
  • Flavour
    Bakewell Tart
  • Product Type
    Nakd Bar
  • Weight
    35g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome