Bar Lemon Drizzle 35g (8)

Order Code: ZT4872038S

£17.99 Inc VAT (20%)


Description

Made with 100% natural ingredients cold pressed together, nakd bars are vegan, wheat, gluten and dairy free. These delicious lemon drizzle nakd bars are bursting with dates, raisins, almonds, coconut and cashews and finished with the zesty flavour of lemons. Ingredients - Dates 53%, Raisins 19%, ALMONDS 11%, Coconut 10%, CASHEWS 6%, Lemon 1%, A Hint Of Natural Flavouring. Nutritional Info (per 100g) : Energy: 1637KJ/391Kcal, Fat: 0g, of which saturates: 3. 3g, Carbohydrates: 50. 3g, of which sugars: 45. 6g, Fibre: 4. 9g, Protein: 7. 5g, Salt: 0. 1g. Storage Instructions - Store at ambient temperature

See full description
Specifications for Bar Lemon Drizzle 35g (8)
  • Product Type
    Nakd Bar
  • Pack Type
    Bar
  • Weight
    35g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome