Blueberry & Honey Oat Bars 42g (Pack of 24)

Order Code: ZT4872458S

£24.39 Inc VAT (0%)


Description

Wholesome and hearty, these Stoats oat bars are made by hand with premium Scottish oats, creamy butter, whole blueberries and runny honey for a deliciously filling treat. They are high in fibre and loaded with natural, slow release energy to keep you lifted for longer. Ingredients - Wholegrain Scottish OATS (47%), butter (MILK), soft light brown sugar, chicory root fibre, golden syrup, sultanas, sunflower seeds, pumpkin seeds, honey (1%), blueberries (1%), apple juice concentrate, natural blueberry flavour and sunflower oil. Nutritional Info (per 100g) : Energy: 1758KJ/423Kcal, Fat: 0g, of which saturates: 9. 4g, Carbohydrates: 50g, of which sugars: 21g, Fibre: 9. 5g, Protein: 7. 6g, Salt: 0. 06g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Blueberry & Honey Oat Bars 42g (Pack of 24)
  • Product Type
    Oat Bars
  • Pack Quantity
    24
  • Weight
    42g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome