Foodservice Bag Simply Sea Salt Mixed Nuts 2.8kg

Order Code: ZT4865329S

£45.99 Inc VAT (20%)

Currently unavailable

Description

Mr Filbert's mixed nuts contain a selection of roasted peanuts, cashews and almonds tumbled in sea salt to produce an original salt crust snack. Made with natural ingredients, they are suitable for vegans and dairy and gluten free. Ingredients - Roasted Mixed Nuts 98%, (Peanuts (58%), Cashews (25%), Almonds (17%)), Sea Salt 1. 95%, Rapeseed Oil. Nutritional Info (per 100g) : Energy: 2536KJ/Kcal, Fat: 49. 9g, of which saturates: 5. 9g, Carbohydrates: 12. 7g, of which sugars: 5. 5g, Fibre: 6. 8g, Protein: 24. 7g, Salt: 1. 1g.

See full description
Specifications for Foodservice Bag Simply Sea Salt Mixed Nuts 2.8kg
  • Pack Type
    Bag
  • Product Type
    Mixed Nuts
  • Weight
    2.8kg
  • Flavour
    Sea Salt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome