Green Olives Chilli & Black Pepper 50g2

Order Code: ZT4864644S

£18.99 Inc VAT (0%)
£19.995% off


Description

No stones, no oil, no mess - Mr Filbert's green olives chilli and black pepper snacks are 100% natural and contain only 54 calories per pack. Greek Halkidiki Olives are famous for their crisp texture and great taste. Marinated with chilli and black pepper before packing, these olives are free from added oil, which means you can enjoy them straight from the pack. Ingredients - Pitted Green Olives 93%, Salt, Lemon Juice, Marinade: (Extra Virgin Olive Oil, Chilli (0. 25%), Black Pepper (0. 25%) . Nutritional Info (per 100g) : Energy: 440KJ/Kcal, Fat: 9. 5g, of which saturates: 2. 4g, Carbohydrates: 2. 9g, of which sugars: 0. 1g, Fibre: 2. 5g, Protein: 1. 1g, Salt: 3g.

See full description
Specifications for Green Olives Chilli & Black Pepper 50g2
  • Weight
    50g
  • Product Type
    Green Olives