Green Olives Lemon & Oregano 50g2

Order Code: ZT4864598S

£18.99 Inc VAT (0%)
£19.995% off


Description

No stones, no oil, no mess - Mr Filbert's green olives lemon and oregano snacks are 100% natural and contain only 54 calories per pack. Greek Halkidiki olives are famous for their crisp texture and great taste. Marinated with Lemon and oregano before packing, these olives are free from added oil, which means you can enjoy them straight from the pack. Ingredients - Pitted Green Olives 93%, Salt, Lemon juice 2%, Extra virgin olive oil, Oregano 0. 2%, Garlic, Coriander, Lemon Peel 0. 1%. Nutritional Info (per 100g) : Energy: 440KJ/Kcal, Fat: 9. 5g, of which saturates: 2. 4g, Carbohydrates: 2. 9g, of which sugars: 0. 1g, Fibre: 2. 5g, Protein: 1. 1g, Salt: 3g.

See full description
Specifications for Green Olives Lemon & Oregano 50g2
  • Product Type
    Green Olives
  • Weight
    50g