Lye Cross Cheddar & Onion 40g (Pack of 24)

Order Code: ZT4857743S

£22.99 Inc VAT (20%)


Description

The cheese in Pipers cheddar and onion crisps is supplied by Lye Cross Farm situated at the foot of the Mendip Hills near the village of Cheddar. Here John Alvis and family produce their cheese using the traditional process known `Cheddaring'. This practise of turning and stacking the curds until mature and full of flavour is still in full operation at Lye Cross and helps give the cheese it's distinct flavour. Ingredients: Potatoes, Sunflower Oil, Onion Powder, Cheese Powder (MILK), Sea Salt, Yeast Extract Powder, MILK Powder, Sugar, Natural Colour: Paprika Extract. Nutritional Info (per 100g) : Energy 2227kj/533kcal, Fat 30. 8g, Saturated fat 3. 5g, Carbohydrates 56. 1g -sugar 1. 5g, Protein 5. 2g, Salt 2. 13g.

See full description
Specifications for Lye Cross Cheddar & Onion 40g (Pack of 24)
  • Pack Quantity
    24
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome