Protein Bar Choc Chip Salted Caramel 60g2

Order Code: ZT4858255S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Grenade's low-sugar protein bars are a high-protein, low-carb snack. Formerly known as 'Grenade Carb Killa Protein Bars', each bar is triple-layered and coated with chocolate for the ultimate indulgence. These bars are low in sugar and carbs but high in protein and fibre, making them the perfect post-workout snack to help you recover and refuel. They are made using a specially selected baking process, ensuring that every bar delivers exceptional taste and quality. These 60g Grenade protein bars are layered to perfection with sweet nougat, salted caramel and chocolate chips. Each bar contains only 1g of sugar and is primed with 21g of protein, making it the perfect snack for enjoying on the move. Ingredients: Milk Chocolate with Sweetener (25%) (Sweetener: Maltitol; Cocoa Butter, Whole Milk Powder, Cocoa Mass, Emulsifier: Lecithins (Soy) ; Natural Flavouring), Protein Blend (Calcium Caseinate (Milk), Whey Protein Isolate (Milk) ), Humectant: Glycerol; Bovine Collagen Hydrolysate, Chocolate Chips with Sweetener (8%) (Sweetener: Maltitol; Cocoa Mass, Emulsifier: Lecithins (Soy) ; Fat-reduced Cocoa Powder, Natural Flavouring), Water, Dietary Fibre: Polydextrose; Palm Fat, White Chocolate with Sweetener (Sweetener: Maltitol; Cocoa Butter, Whole Milk Powder, Emulsifier: Lecithins (Soy) ; Natural Flavouring), Fat-reduced Cocoa Powder, Flavourings, Sea Salt, Natural Flavouring, Sweetener: Sucralose. Nutritional Info (per 100g) : Energy 1572kj/376kcal, Fat 16. 0g, Saturated fat 9. 2g, Carbohydrates 34. 0g, -sugars 2. 5g, Fibre 4. 1g, Protein 33. 0g, Salt 0. 48g.

See full description
Specifications for Protein Bar Choc Chip Salted Caramel 60g2
  • Product Type
    Protein Bar
  • Weight
    60g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome