Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Crisps & Snacks
Ready Salted Crisps 32.5g (Pack of 32) 121797
By Walkers
Order Code:
ZT1543878S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it in
5-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crisps-and-snacks/ready-salted-crisps-32-5g-pack-of-32-121797/p/ZT1543878S
Add to quotation
View all Crisps & Snacks
Description
Walkers Ready Salted Crisps 32.5g (Pack of 32) 121797
Tags:
#BulkDiscount
Specifications
Specifications for Ready Salted Crisps 32.5g (Pack of 32) 121797
Weight
1.37kg
Pack Quantity
32
MFR Part No.
AU34779
Depth
394mm
Height
394mm
Width
297mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome