Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Crisps & Snacks
Salt & Vinegar Chips - 40g
By Pringles
Order Code:
ZT4975898S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crisps-and-snacks/salt-and-vinegar-chips-40g/p/ZT4975898S
Add to quotation
View all Crisps & Snacks
Description
Pringles Salt & Vinegar Flavour 40g Tube - 0401085
Tags:
#BulkDiscount
Specifications
Specifications for Salt & Vinegar Chips - 40g
Product Type
Food & Groceries
Flavour
Salt & Vinegar
Food Type
Crisps
Pack Type
Pot
Pack Quantity
40g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome