Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Crisps & Snacks
Salt and Vinegar Crisps 32.5g (Pack of 32) 121795
By Walkers
Order Code:
ZT1543884S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crisps-and-snacks/salt-and-vinegar-crisps-32-5g-pack-of-32-121795/p/ZT1543884S
Add to quotation
View all Crisps & Snacks
Description
Walkers Salt and Vinegar Crisps 32.5g (Pack of 32) 121795
Specifications
Specifications for Salt and Vinegar Crisps 32.5g (Pack of 32) 121795
Pack Quantity
32
Weight
1.34kg
MFR Part No.
AU46175
Depth
390mm
Height
390mm
Width
303mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome