Salt & Vinegar Flavour Crisps 32.5g (Pack of 32)

Order Code: ZT4857803S

£33.99 Inc VAT (20%)


Description

Made with 100% British potatoes, these salt and vinegar flavoured crisps from Walkers are perfect for shops, canteens, offices and vending machines. Ingredients: Potatoes, Sunflower Oil (25%), Rapeseed Oil, Salt & Vinegar Seasoning. Salt & Vinegar Seasoning Contains: Flavouring, Dried Vinegar, Salt, Acid (Citric Acids), Potassium Chloride, Sugar. Nutritional Info (per 100g) : Energy 2166kj/519kcal, Fat 30. 8g, Saturated fat 2. 5g, Carbohydrates 52. 6g -sugar 1. 0g, Protein 5. 9g, Salt 1. 62g.

See full description
Specifications for Salt & Vinegar Flavour Crisps 32.5g (Pack of 32)
  • Flavour
    Salt & Vinegar
  • Product Type
    Crisps
  • Pack Quantity
    32.5g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome