Sea Salt Crunchy Corn Snack 20g (Pack of 24)

Order Code: ZT4858245S

£14.99 Inc VAT (0%)


Description

Love Corn's mission is to make you smile and become your favourite snack. The delicious crunchy corn kernels are packed with flavour and made with love. Love Corn aim to fill the gap for a savoury, healthy and crunchy snack. So go on, open a pack and enjoy The Perfect Crunch. Ingredients: Corn, Sunflower Oil, Sea Salt. Nutritional Info (per 100g) : Energy: 1828kj/435kcal, Fat: 13. 3g, of which saturates: 1. 3g, Carbohydrates: 66. 0g, of which are sugars: 0. 7g, Fibre: 7. 0g, Protein: 7. 4g, Salt: 1. 5g

See full description
Specifications for Sea Salt Crunchy Corn Snack 20g (Pack of 24)
  • Product Type
    Crunchy Corn Snack
  • Flavour
    Sea Salt
  • Size
    20g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome