Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Crisps & Snacks
Snack Shortcake 40g, Pack of 36
By Cadbury
Order Code:
ZT1546910S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crisps-and-snacks/snack-shortcake-40g-pack-of-36/p/ZT1546910S
Add to quotation
View all Crisps & Snacks
Description
Cadbury Snack Shortcake 40g (Pack of 36)
Specifications
Specifications for Snack Shortcake 40g, Pack of 36
Weight
1.5967kg
Pack Quantity
36
MFR Part No.
KS80974
Depth
0.19mm
Height
246mm
Width
135mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome