Black Iron Frying Pan 24cm - HP597

Order Code: ZT4873235S

£49.99 Inc VAT (20%)

Currently unavailable

Description

De Buyer have a long and proud reputation for making some of the industry's very best professional pans. The De Buyer 240mm black iron frying pan is no different, being a truly premium pan made for the most demanding commercial kitchens. Designed for long-lasting durability, the pan offers impressive performance, evenly distributing heat across the base to help you achieve perfect cooking results. Whether you're cooking with electric, gas or on a solid top, the pan gives you the control to sear, brown and fry just as you'd like. The pan features an extra-strong long riveted handle, allowing you to easily position the pan on a hob or directly inside an oven. The handle also features a handy hanging hole, saving storage space and making access fast and easy. Please note: not suitable for induction hobs or dishwashers.

See full description
Specifications for Black Iron Frying Pan 24cm - HP597
  • Diameter
    24cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome