Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Chelsea Nova Plate - 11"
By Churchill
Order Code:
ZT4798763S
Qty of 12 for
£215.88
Inc VAT (20%)
£17.99 each
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
215.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/chelsea-nova-plate-11-inch/p/ZT4798763S
Add to quotation
View all Crockery
Description
Chelsea Nova Plate 11"
Specifications
Specifications for Chelsea Nova Plate - 11"
Product Type
Plate
Diameter
11in