Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Chelsea Nova Plate - 8" 4"
By Churchill
Order Code:
ZT4798794S
Qty of 24 for
£222.96
Inc VAT (20%)
£9.29 each
24
Add to basket
This product must be ordered in multiples of 24
Get it in
5-6
working days
Available
GBP
222.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/chelsea-nova-plate-8-inch-4-inch/p/ZT4798794S
Add to quotation
View all Crockery
Description
Chelsea Nova Plate 8" 4
Specifications
Specifications for Chelsea Nova Plate - 8" 4"
Product Type
Plate