Churchill Stonecast Mint Triangle Bowl 153mm

Order Code: ZT4861130S

£259.99 Inc VAT (20%)


Description

Add warmth and rustic style to any tabletop with these mint triangle bowls from Churchill's Stonecast collection. Drawing inspiration from the ever-changing seasons, each bowl is hand decorated, resulting in subtle variations that make them unique. Crafted with a super-vitrified body, the bowls don't absorb moisture and retain heat for longer. Their impressive resistance to thermal shock minimises breakages and ensures long-lasting strength. Protected by Churchill's Eco Glaze, these Stonecast 153mm triangle bowls have excellent stain and metal mark resistance and durability. The bowls also feature a defined rim edge and a fully glazed foot that prevents scratching when stacked. In addition to their toughness, the triangle bowls offer everyday convenience. They are microwave and dishwasher safe, allowing for easy heating and effortless cleaning.

See full description
Specifications for Churchill Stonecast Mint Triangle Bowl 153mm
  • Colour
    Mint
  • Product Type
    Triangle Bowl
  • Diameter
    153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome