Clarity Reusable Wine Glass Lce 175ml 7oz - Pack of 48

Order Code: ZT3288633S

£69.99 Inc VAT (20%)


Description

JanSan Clarity Reusable Wine Glass 7oz 175mL
The Clarity range of plastic glasses are dishwasher safe, with standing up to 100 cycles without showing any sign of wear and tear. The polystyrene material is heat resistant up to 100°C and will resist acids, alcohols, fats, oils and salt solutions.
Key Features:
- 7oz (20cl) 175mL- CE Marked 175mL to Line- Polycarbonate- Clear- Reusable- Durable- Dishwasher Safe

See full description
Specifications for Clarity Reusable Wine Glass Lce 175ml 7oz - Pack of 48
  • Capacity
    7oz
    20cl
    175ml
  • Material
    Polystyrene
  • Pack Quantity
    48
  • Colour
    Transparent
  • Product Type
    Reusable Wine Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome