Clear Drinking Cup with Handle & 2 Lids 280ml

Order Code: ZT1096765S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

A tough, clear plastic mug, with large, open handle to grip round or under without making a fist. This mug is supplied with two lids, one for anti-spill and one with a drinking spout. It is of a simple design, stackable and easy to clean. The mug is dishwasher safe however the lids are not, but can be used in the microwave. Capacity 300ml.

See full description
Specifications for Clear Drinking Cup with Handle & 2 Lids 280ml
  • Material
    Plastic
  • Colour
    Transparent
  • Capacity
    280ml
  • Product Type
    Drinking Cup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome