Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Deli-Crock 2.2L Blue/White Melamine
By U Group
Order Code:
ZT4782649S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/deli-crock-2-2l-blue-white-melamine/p/ZT4782649S
Add to quotation
View all Crockery
Description
Deli-Crock, 2.2 Litres, Blue/White Melamine CA079/BLU
Tags:
#BulkDiscount
Specifications
Specifications for Deli-Crock 2.2L Blue/White Melamine
Colour
Blue/White
Material
Melamine
Product Type
Deli-Crock
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome