Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Deli-Crock 4.5L Black Single
By U Group
Order Code:
ZT4782752S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.87
7%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/deli-crock-4-5l-black-single/p/ZT4782752S
Add to quotation
View all Crockery
Description
Deli-Crock, 4.5 Litres, Black Single CA086
Tags:
#BulkDiscount
Specifications
Specifications for Deli-Crock 4.5L Black Single
Colour
Black
Product Type
Single
Capacity
4.5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome