Dexam School of Wok Pre-Seasoned Cast Iron Flat Base Wok 300mm

Order Code: ZT4858515S

£59.99 Inc VAT (20%)


Description

Authentic Asian cooking has never been easier thanks to the 12"/30cm Dexam School of Wok pre-seasoned flat base wok. With its traditional design and built-in handles, the wok is incredibly easy to use. Whether you're making curries, deep frying seafood or even slow cooking meats, the wok is a versatile addition to any home kitchen. Made from highly durable cast iron, the wok is pre-seasoned twice too, so you can get into cooking straight away. Plus, it's induction safe, meaning you can use it on almost any hob you'd find in the home. Suitable for around 3-4 servings. Hand wash only.

See full description
Specifications for Dexam School of Wok Pre-Seasoned Cast Iron Flat Base Wok 300mm
  • Material
    Cast Iron
  • Size
    300mm
  • Product Type
    Wok

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome