Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Drinking Cup Clear with Two Lids - Clear
By Able2
Order Code:
ZT1097620S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/drinking-cup-clear-with-two-lids-clear/p/ZT1097620S
Add to quotation
View all Crockery
Description
This plastic drinking cup comes with 2 lids with a long spout. Holds 200ml. Dishwasher safe.
Tags:
#BulkDiscount
Specifications
Specifications for Drinking Cup Clear with Two Lids - Clear
Material
Plastic
Colour
Transparent
Product Type
Drinking Cup
Capacity
200ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome