Gift Set with Kobe Design Teapot 1.2L in Cast Iron Black with 2 Porcelain Cups in Black & White

Order Code: ZT2420607S

£103.99 Inc VAT (20%)


Description

Bredemeijer Gift Set with Kobe Design Teapot 1.2L in Cast Iron Black with 2 Porcelain Cups in Black & White. Special Features...High Quality Cast Iron Body. Enamelled Interior. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. With 2 Porcelain Cups. Large Volume Capacity 1.2L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. An Oriental style tea set consisting of a tall solid and durable cast iron teapot with two porcelain mugs. The 1.2 litre teapot comes in black complete with a removable and easy clean stainless steel filter. The handle is flat in shape, easy carry and easy grip plus it never gets too hot to hold due to its clever design. The accompanying white mugs feature a contemporary black motif. You can now hold a real tea ceremony in your own home!. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Gift Set with Kobe Design Teapot 1.2L in Cast Iron Black with 2 Porcelain Cups in Black & White
  • Product Type
    Gift Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome