Gift Set with Sendai Design Teapot 1.1L in Black Cast Iron with 2 Porcelain Mugs in Black & Grey

Order Code: ZT2420669S

£102.99 Inc VAT (20%)


Description

Bredemeijer Gift Set with Sendai Design Teapot 1.1L in Black Cast Iron with 2 Porcelain Mugs in Black & Grey. Special Features...High Quality Cast Iron Body. Enamelled Interior. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. With 2 Porcelain Cups. Large Volume Capacity 1.1L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. Inspired by the traditional Japanese tea culture, the Sendai Gift Set now enables you to hold your own tea ceremony at home imagining yourself in an Asian surrounding with your cast iron teapot and two porcelain mugs! The teapot has a tall design with a large easy grip handle, that will never get hot, and a no drip spout. It comes complete with a stainless steel filter for loose tea and has a 1.2 litre volume. One full pot serves six. It also has 2 ceramic cups in a graduated grey finish to complement the teapot. A great and unique teapot Gift Set!. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Gift Set with Sendai Design Teapot 1.1L in Black Cast Iron with 2 Porcelain Mugs in Black & Grey
  • Material
    Cast Iron
    Porcelain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome