Gift Set with Shanghai Design Teapot 0.6L in Cast Iron Pink and Gold with 2 Cast Iron Cups

Order Code: ZT2420159S

£89.99 Inc VAT (20%)


Description

Bredemeijer Gift Set with Shanghai Design Teapot 0.6L in Cast Iron Pink and Gold with 2 Cast Iron Cups. Special Features...High Quality Cast Iron Body. Enamelled Interior. Finished In Stunning Detail. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. With 2 Cast Iron Cups. Large volume capacity 0.6L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. The Shanghai Gift Set makes the perfect present. Gorgeously decorated with a deep reddish pink enamel base adorned by a rich golden floral design and black detail it is absolutely stunning. The set comprises a 0.6L (600ml) Cast Iron Teapot and 2 small ceramic cups with no handle and is presented in a lovely gift box. 0.6L is approx 3-4 150ml teacups of tea. (note a Mug contains around 350ml, twice or more of a Teacup!). There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Gift Set with Shanghai Design Teapot 0.6L in Cast Iron Pink and Gold with 2 Cast Iron Cups
  • Material
    Cast Iron
  • Product Type
    Gift Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome