Gift Set with Shanxi Design Teapot 1.0L in Black Cast Iron with 2 Porcelain Black & White Mugs

Order Code: ZT2420723S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Bredemeijer Gift Set with Shanxi Design Teapot 1.0L in Black Cast Iron with 2 Porcelain Black & White Mugs . Special Features...High Quality Cast Iron Body. Enamelled Interior. Modern Stripped Design. Handle And Lid Knob Never Get Hot. Comes With Stainless Steel Filter. With 2 Porcelain Cups. Large Volume Capacity 1.0L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. A wonderful gift for all tea lovers! This cast-iron Teapot comes complete with two beautifully decorated porcelain tea cups and is presented in an elegant gift box. The interior of the teapot is enamelled and it holds 1.0 litres. The teapot features a striped pattern and it comes with a stainless-steel tea filter.. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups! TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Gift Set with Shanxi Design Teapot 1.0L in Black Cast Iron with 2 Porcelain Black & White Mugs
  • Product Type
    Gift Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome