Gift Set with Sichuan Design Teapot 1.0L in Cast Iron Black with 2 Porcelain Cups in Black & Ecru

Order Code: ZT2420633S

£89.99 Inc VAT (20%)


Description

Bredemeijer Gift Set with Sichuan Design Teapot 1.0L in Cast Iron Black with 2 Porcelain Cups in Black & Ecru. Special Features... High Quality Cast Iron Body. Enamelled Interior. Comes With Stainless Steel Filter. With 2 Cast Iron Cups. Large volume capacity 1.0L. Excellent Drip Free Pouring. Handle And Lid Knob Never Get Hot. Beautiful Full Colour Gift Box. Our Oriental style tea set consists of a high quality and extremely durable cast iron tea pot with two porcelain mugs. The teapot has a black finish, a 1 litre capacity and comes with a stainless steel filter. The handle is easy grip and never gets hot, the pouring is also drip free. The mugs have a contemporary floral design. So why not create your own personal and authentic tea ceremony at home!. There are no hard rules for sizes and Teacups can of course vary plus it depends on how you pour! As a guide an average Teacup is said to contain 150ml when filled to 1.5cm of the rim. Thus Teapots sized up to 0.6L pour 3-4 cups, up to 1L 5-6 cups, up to 1.2L 7-8 cups, up to 1.5L 9-10 cups and our largest 2.0L 12-13 cups. If in doubt check the size of your Teacup first and remember with a Mug you will get half the number of Cups!. TIP: To remove tea stains from inside your teapot simply drop in half a dishwasher tablet, fill with boiling water, leave an hour, rinse thoroughly and voila good as new!

See full description
Specifications for Gift Set with Sichuan Design Teapot 1.0L in Cast Iron Black with 2 Porcelain Cups in Black & Ecru
  • Material
    Cast Iron
    Porcelain
  • Colour
    Black
    Ecru
  • Product Type
    Gift Set
  • Number of Cups
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome