Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Harvest Natural Coupe Plate - 10.25"
By Dudson
Order Code:
ZT4799076S
Qty of 12 for
£179.88
Inc VAT (20%)
£14.99 each
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
179.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/harvest-natural-coupe-plate-10-25-inch/p/ZT4799076S
Add to quotation
View all Crockery
Description
Harvest Natural Coupe Plate 10.25"
Specifications
Specifications for Harvest Natural Coupe Plate - 10.25"
Material
Natural
Diameter
10.25in
Product Type
Coupe Plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome