Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Harvest Natural Organic Coupe Bowl - 5.6"
By Dudson
Order Code:
ZT4798628S
Qty of 12 for
£148.68
Inc VAT (20%)
£12.39 each
£167.88
11% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
148.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/harvest-natural-organic-coupe-bowl-5-6-inch/p/ZT4798628S
Add to quotation
View all Crockery
Description
Harvest Natural Organic Coupe Bowl 5.6"
Tags:
#ReducedPrice
Specifications
Specifications for Harvest Natural Organic Coupe Bowl - 5.6"
Product Type
Coupe Bowl
Diameter
5.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome