Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Harvest Norse Linen Deep Coupe Plate - 10"
By Dudson
Order Code:
ZT4799570S
Qty of 12 for
£239.88
Inc VAT (20%)
£19.99 each
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
239.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/harvest-norse-linen-deep-coupe-plate-10-inch/p/ZT4799570S
Add to quotation
View all Crockery
Description
Dudson Harvest Norse Linen Deep Coupe Plate 10"
Specifications
Specifications for Harvest Norse Linen Deep Coupe Plate - 10"
Diameter
10in
Colour
Linen
Product Type
Deep Coupe Plate