Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Hotelware Rimmed Soup Bowl 228mm 9" (6)
By Athena
Order Code:
ZT2530745S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/hotelware-rimmed-soup-bowl-228mm-9-inch-6/p/ZT2530745S
Add to quotation
View all Crockery
Description
Athena Hotelware Rimmed Soup Bowl 228mm 9" (6)
Tags:
#BulkDiscount
Specifications
Specifications for Hotelware Rimmed Soup Bowl 228mm 9" (6)
Diameter
228mm
Size
9in
Product Type
Rimmed Soup Bowl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome