Innovative Kitchen Perfect Lasagne Dish 2.5L

Order Code: ZT4868359S

£24.99 Inc VAT (20%)


Description

The Mason Cash Innovative Kitchen Lasagne Dish has unique design features that bakes perfect quiches, flans and pies every time. Made from grey and cream glazed stoneware the quiche dish heats up gradually to give an even distribution when baking. The base features raised areas that act as air vents to allow for better heat circulation when placed on a baking tray in the oven. At 31cm long x 23cm wide x 7. 5cm high the lasagne dish has been precision made to fit lasagne sheets perfectly, featuring right angled corners so that lasagne sheets don't have to be broken in order to fit them in snugly. The lasagne dish also features steep high walls for higher layering and improved heat distribution. Part of the Innovative kitchen range, Mason Cash have been producing world renowned classic kitchenware since 1800.

See full description
Specifications for Innovative Kitchen Perfect Lasagne Dish 2.5L
  • Product Type
    Lasagne Dish
  • Colour
    Cream
    Grey
  • Capacity
    2.5L
  • Material
    Stoneware

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome