Insulated Bowl 270ml, Shoreline Collection

Order Code: ZT4863630S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Create an extraordinary tray top presentation with the insulated Shoreline collection. Offering a range of attractive colours and meal delivery ware options, this solution is designed for healthcare tray service. The Shoreline collection offers insulated domes in standard and low profile for meal delivery carts with limited tray spacing. Secure mugs and bowls with tight-fitting disposable or reusable CamLids® for safe and spill-free transportation. Choose a classic design with unequalled performance and safety with Cambro's Shoreline collection for healthcare.

See full description
Specifications for Insulated Bowl 270ml, Shoreline Collection
  • Capacity
    270ml
  • Form
    Bowl
  • Type
    Insulated Bowl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome