MasterClass Casserole Dish 4000ml Grey Ombre

Order Code: ZT4857596S

£72.99 Inc VAT (20%)


Description

It's not often you get to enjoy the best of all worlds. But with MasterClass's cast aluminium casserole dishes, you can. Thanks to its cast aluminium construction, this 4000ml casserole dish is a strong heat conductor. This means you get all the benefits of cast iron cookware, but in a lightweight, easy-to-handle form. It's finished with a double scratch-proof, non-stick layer, making both cooking and cleaning easier. The dish is ideal for cooking hearty beef stews or spicy chicken casseroles on the hob (it's induction safe) You can put it in your oven too, making it great for slow-cooked stews, curries and tagines. This all adds up to the perfect recipe for a long-term kitchen companion - an extra-tough, lightweight casserole dish with a lid, which cooks stews evenly and thoroughly.

See full description
Specifications for MasterClass Casserole Dish 4000ml Grey Ombre
  • Material
    Cast Aluminium
  • Capacity
    4000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome