MasterClass Cast Aluminium Non-Stick Frying Pan 26cm

Order Code: ZT4857752S

£45.99 Inc VAT (20%)


Description

Make flavour-packed meals in minutes with this fast-heating 260mm frying pan from MasterClass. It's a great size if you're preparing a meal for two. Look forward to tasty chicken stir fries, hearty seared steaks, and - everyone's favourite - the classic cooked breakfast. The secret to its speed lies in the steel induction base and cast aluminium body, which spreads heat quickly and evenly. This means your favourite fried foods arrive on your table in a fraction of the normal cooking time. Additionally, its double non-stick coating lets you cook with less oil, making your fried food healthier.

See full description
Specifications for MasterClass Cast Aluminium Non-Stick Frying Pan 26cm
  • Diameter
    26cm
  • Material
    Cast Aluminium
  • Product Type
    Frying Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome