MasterClass Cast Aluminium Shallow Casserole Black 2500ml

Order Code: ZT4857566S

£59.99 Inc VAT (20%)

Currently unavailable

Description

Lighter than iron but just as strong, this 2. 5-litre cast aluminium shallow casserole dish from MasterClass makes cooking a dream as it enhances heat conduction so your meals cook quicker and more evenly. It also boasts two layers of MasterClass' premium non-stick and scratch-proof coating, so there will be fewer of those annoying bits stuck to the bottom of the pan. This cast aluminium casserole dish is suitable for both hob and oven use, so there's no need to swap dishes halfway through and double on the washing up. It's easy to clean too, simply rinse and pop in the dishwasher for a sparkling clean finish every time. You can also say goodbye to dry meals lacking moisture, as the self-basting lid keeps all those delicious juices in.

See full description
Specifications for MasterClass Cast Aluminium Shallow Casserole Black 2500ml
  • Colour
    Black
  • Capacity
    2500ml
  • Material
    Cast Aluminium
  • Product Type
    Casserole Dish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome