Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Mineral B Black Iron Blinis Pan 12cm
By De Buyer
Order Code:
ZT4862325S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/mineral-b-black-iron-blinis-pan-12cm/p/ZT4862325S
Add to quotation
View all Crockery
Description
Made from 100% natural mineral material with organic beeswax based protective finish.
Specifications
Specifications for Mineral B Black Iron Blinis Pan 12cm
Product Type
Blinis Pan
Diameter
12cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome